Shop SIRCLE
See all product information
Create Account
Lam Oversized Business/Credit Card Pouches- 10 mil, 100PK
- Mfr # CCO-10
- Zoro # G614851132
product price:
$
9.39
/pk of 100, $0.09/ea
Sold in multiples of 2 pks for
$18.78
Key Features
Roll Size
Oversized Credit Card Size
Length
3-11/16 in
Width
2-1/8 in
Thickness
10 mil
For Use With
LA-5500; LA-6020; LA-7000T; LA-7020 Pouch Laminators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CCO-10
- Zoro #
- G614851132
- UPC #
- 811304015313
- Country of Origin
- China
Dimensions
- Roll Size
- Oversized Credit Card Size
- Length
- 3-11/16 in
- Width
- 2-1/8 in
- Thickness
- 10 mil
Details
- For Use With
- LA-5500; LA-6020; LA-7000T; LA-7020 Pouch Laminators
- Includes
- 100 Sheets Per Box
- Finish
- Glossy
- Features
- 1 Carrier Per Box
- Color
- Clear
- Seal Type
- Long Side
- Material
- Poly Film
- Corners Style
- Rounded
- Shape
- Rectangle
- Application
- Laminating Pouches
Description
SircleLam® Oversized Business/Credit Card Pouches in 10 mil thickness are heavy-duty laminating pouches designed for protecting and enhancing the appearance of oversized business or credit cards. The 10 mil thickness provides an extra thick, sturdy protective coating for your cards, making them highly durable and resistant to bending, tearing, and damage.
- • Clear Glossy Finish
- • 10 Mil Thickness
- • Compatible With LA-5500; LA-6020; LA-7000T; LA-7020 Pouch Laminators
- • 1 Carrier Included in Each Box
- • Professional Rounded Corners
- • Tightly Sealed on Long Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.