Lam Small Menu Size Pouches- 5 mil, 100PK
- Mfr # SMENU-05
- Zoro # G814851161
product price:
$
46.79
/pk of 100, $0.47/ea
Key Features
Roll Size
Small Menu Size
Length
17-1/2 in
Width
11-1/2 in
Thickness
5 mil
Finish
Glossy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMENU-05
- Zoro #
- G814851161
- UPC #
- 811304011865
- Country of Origin
- China
Dimensions
- Roll Size
- Small Menu Size
- Length
- 17-1/2 in
- Width
- 11-1/2 in
- Thickness
- 5 mil
Details
- Finish
- Glossy
- Color
- Clear
- Includes
- 100 Sheets Per Box
- Features
- 2 Carriers Per Box
- For Use With
- LA-6020; LA-7000T; LA-7020 Pouch Laminators
- Application
- Laminating Pouches
- Shape
- Rectangle
- Material
- Poly Film
- Corners Style
- Rounded
- Seal Type
- Short Side
Description
SircleLam® Small Menu Size Pouches in 5 mil thickness are premium laminating pouches designed for small menu-sized documents. The 5 mil thickness provides a durable protective coating for your menus, making them resistant to spills, stains, and tears. These pouches are ideal for protecting and enhancing the appearance of small menus in restaurants, cafes, food trucks, and other food service establishments.
- • Clear Glossy Finish
- • 5 Mil Thickness
- • Compatible With LA-6020; LA-7000T; LA-7020 Pouch Laminators
- • 2 Carriers Included in Each Box
- • Professional Rounded Corners
- • Tightly Sealed on Short Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.