Lam Portrait/Photo Pouches- 7 mil, 100PK
- Mfr # PH-07
- Zoro # G514851140
product price:
$
22.75
/pk of 100, $0.23/ea
Key Features
Roll Size
Portrait/Photo Size
Length
9 in
Width
6 in
Thickness
7 mil
Includes
100 Sheets Per Box
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PH-07
- Zoro #
- G514851140
- UPC #
- 811304011773
- Country of Origin
- China
Dimensions
- Roll Size
- Portrait/Photo Size
- Length
- 9 in
- Width
- 6 in
- Thickness
- 7 mil
Details
- Includes
- 100 Sheets Per Box
- Color
- Clear
- Finish
- Glossy
- Features
- 1 Carrier Per Box
- For Use With
- LA-6020; LA-7000T; LA-7020 Pouch Laminators
- Application
- Laminating Pouches
- Corners Style
- Rounded
- Material
- Poly Film
- Seal Type
- Long Side
- Shape
- Rectangle
Description
SircleLam® Portrait/Photo Pouches in 7 mil thickness are premium laminating pouches specifically designed for protecting and enhancing the appearance of photos and portrait prints. The thicker 7 mil material provides even greater durability and protection against moisture, stains, tears, and fading.
- • Clear Glossy Finish
- • 7 Mil Thickness
- • Compatible With LA-6020; LA-7000T; LA-7020 Pouch Laminators
- • 1 Carrier Included in Each Box
- • Professional Rounded Corners
- • Tightly Sealed on Long Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.