Lam Small Menu Size Pouches- 7 mil, 100PK
- Mfr # SMENU-07
- Zoro # G114851137
Key Features
Specifications
Product Information
- MFR #
- SMENU-07
- Zoro #
- G114851137
- UPC #
- 811304011872
- Country of Origin
- China
Dimensions
- Roll Size
- Small Menu Size
- Length
- 17-1/2 in
- Width
- 11-1/2 in
- Thickness
- 7 mil
Details
- For Use With
- LA-6020; LA-7000T; LA-7020 Pouch Laminators
- Finish
- Glossy
- Color
- Clear
- Features
- 2 Carriers Per Box
- Includes
- 100 Sheets Per Box
- Application
- Laminating Pouches
- Material
- Poly Film
- Shape
- Rectangle
- Seal Type
- Short Side
- Corners Style
- Rounded
Description
SircleLam® Small Menu 7 Mil Laminating Pouches are designed to protect and enhance small menu cards, price lists, and other important documents. Each pouch has a thickness of 7 mil, providing a sturdy and durable finish that will keep your documents safe from damage and wear. This pack includes 100 pouches, giving you plenty of options for laminating multiple documents. The pouches are compatible with most laminating machines, making it easy to quickly and efficiently laminate your items. Make sure your small menus and other important documents stay protected and looking professional with SircleLam® Small Menu 7 Mil Laminating Pouches.
- • Clear Glossy Finish
- • 7 Mil Thickness
- • Compatible With LA-6020; LA-7000T; LA-7020 Pouch Laminators
- • 2 Carriers Included in Each Box
- • Professional Rounded Corners
- • Tightly Sealed on Short Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.