Lam Vaccination Card- 10 Mil, 100PK
- Mfr # VCC-10
- Zoro # G214851150
Key Features
Specifications
Product Information
- MFR #
- VCC-10
- Zoro #
- G214851150
- UPC #
- 850062832084
- Country of Origin
- China
Dimensions
- Roll Size
- Vaccination Card Size
- Length
- 3-1/2 in
- Width
- 4-1/2 in
- Thickness
- 10 mil
Details
- For Use With
- LA-5500; LA-6020; LA-7000T; LA-7020 Pouch Laminators
- Features
- 1 Carrier Per Box
- Includes
- 100 Sheets Per Box
- Color
- Clear
- Finish
- Glossy
- Shape
- Rectangle
- Application
- Laminating Pouches
- Seal Type
- Short Side
- Material
- Poly Film
- Corners Style
- Rounded
Description
SircleLam® Vaccination Card pouches are designed to protect and preserve your important vaccination cards. Made of durable 10 mil thick material, these laminating pouches provide a sturdy barrier against damage and wear and tear. Perfect for keeping your vaccination card safe and secure, these pouches are easy to use - just insert your card and run it through a laminating machine for a professional finish. Each pack contains a set of pouches to suit your vaccination card laminating needs and ensure your important documentation stays in top condition.
- • Clear Glossy Finish
- • 10 Mil Thickness
- • Compatible With LA-5500; LA-6020; LA-7000T; LA-7020 Pouch Laminators
- • 1 Carrier Included in Each Box
- • Professional Rounded Corners
- • Tightly Sealed on Short Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.