Zoro Homepage

Control Panel, 15 A, Single, 230/240V AC

  • Mfr # NEX Grinder 1 ph, Simplex - 53U

  • Zoro # G715623669


product price: $1,054.99
/ea
Free Shipping & Returns

Key Features

Number of Pumps Controlled
1
Overall Height
10 in
Includes
NEX Simplex Grinder Control Panel W/ Digital Display
Overall Width
8 in
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEX Grinder 1 ph, Simplex - 53U
Zoro #
G715623669
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Width
8 in
Overall Depth
4 in

Details

Item
Control Panel
Number of Pumps Controlled
1
Includes
NEX Simplex Grinder Control Panel W/ Digital Display
Phase
Single
Switch Actuation
Sensor
Includes Status Indicator Lights
Status Indicator Lights Included
For Maximum Horsepower
2 hp
NEMA Enclosure Rating
4X
Number of Switches Included
0
Locking Style
Padlockable
Intrinsic Safety
Not Specified Intrinsically Safe
Connectivity
Auxiliary Contacts
Location
Indoor/Outdoor
Includes Reversing
Non-Reversing
Product Type
Control Panel
Alert Output
Audio, Visual
Series
NEX
Alerts Indicated
High Water
Current
15 A
Includes HOA Switch
HOA Switch Included
Rated Voltage
230/240V AC
Dosing Schedule
Demand Dose
Enclosure Material
Thermoplastic

Description

Control Panel, Includes NEX Simplex Grinder Control Panel W/ Digital Display

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.