Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ControlPanel, 0 to 12A, Single

  • Mfr # 1051632

  • Zoro # G015821215


product price: $842.99
/ea
Free Shipping & Returns

Key Features

Overall Width
8 in
Number of Pumps Controlled
2
Includes
20 ft SJE SignalMaster(R) Control Switches
Phase
Single
Manufacturers Warranty Length
5 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1051632
Zoro #
G015821215
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8 in
Manufacturers Warranty Length
5 yr
Overall Height
10 in
Overall Depth
4 in

Details

Number of Pumps Controlled
2
Item
Control Panel
Includes
20 ft SJE SignalMaster(R) Control Switches
Phase
Single
Includes Reversing
Non-Reversing
Includes Status Indicator Lights
Status Indicator Lights Included
NEMA Enclosure Rating
4X
Number of Switches Included
0
Intrinsic Safety
Not Specified Intrinsically Safe
Includes HOA Switch
HOA Switch Included
Alert Output
Audio, Visual
Series
NEX
Product Type
Control Panel
Locking Style
Padlockable
Compatible Pump Type
Sewage Pump, Well Pump
Enclosure Material
Thermoplastic
Dosing Schedule
Demand Dose
Connectivity
Auxiliary Contacts
Location
Indoor/Outdoor
Current
0 to 12 A
Rated Voltage
120/208/240V AC
Alerts Indicated
High Water

Description

Control Panel, Includes 20 ft SJE SignalMaster(R) Control Switches

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.