Zoro Homepage

ControlPanel, 0 to 20A, Single

  • Mfr # 1077092

  • Zoro # G015821192


product price: $708.99
/ea
Free Shipping & Returns

Key Features

Overall Height
10 in
Phase
Single
Includes
Alarm Horn, Auxiliary Alarm Contacts, Exterior Alarm Test/Silence Push Button Switch, Red Alarm Beacon
Overall Width
8 in
Number of Pumps Controlled
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1077092
Zoro #
G015821192
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Width
8 in
Float Switch Length
20 ft
Overall Depth
4 in

Details

Phase
Single
Includes
Alarm Horn, Auxiliary Alarm Contacts, Exterior Alarm Test/Silence Push Button Switch, Red Alarm Beacon
Item
Control Panel
Number of Pumps Controlled
1
Rated Voltage
120/208/240V AC
Connectivity
Auxiliary Contacts
Includes HOA Switch
HOA Switch Included
Alerts Indicated
High Water
Alert Output
Audio, Visual
NEMA Enclosure Rating
4X
Intrinsic Safety
Not Specified Intrinsically Safe
Includes Reversing
Non-Reversing
Location
Indoor/Outdoor
Includes Status Indicator Lights
Status Indicator Lights Included
Locking Style
Padlockable
Product Type
Control Panel
Series
NEX
Number of Switches Included
0
Current
0 to 20 A
Enclosure Material
Thermoplastic
Dosing Schedule
Demand Dose

Description

Control Panel, Includes Alarm Horn, Auxiliary Alarm Contacts, Exterior Alarm Test/Silence Push Button Switch, Red Alarm Beacon

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.