ControlPanel, 0to15A, Single, 120VAC

  • Mfr # EZP10W6C0H10EP11H16B17A19Z22C

  • Zoro # G415821242


product price: $751.99
/ea
Free Shipping & Returns

Key Features

Overall Height
10 in
Includes
Alarm Float, Alarm Horn, Auxiliary Alarm Contacts, Exterior Alarm Test/Silence Push Button Switch, Indoor Remote Alarm, Locking Latch, Outdoor Mounting Post
Number of Pumps Controlled
1
Phase
Single
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZP10W6C0H10EP11H16B17A19Z22C
Zoro #
G415821242
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Width
8 in
Float Switch Length
15 ft
Cord Length
15 ft
Overall Depth
6 in

Details

Includes
Alarm Float, Alarm Horn, Auxiliary Alarm Contacts, Exterior Alarm Test/Silence Push Button Switch, Indoor Remote Alarm, Locking Latch, Outdoor Mounting Post
Item
Control Panel
Number of Pumps Controlled
1
Phase
Single
Connectivity
Auxiliary Contacts
Alert Output
Audio, Visual
Product Type
Control Panel
Intrinsic Safety
Not Specified Intrinsically Safe
Location
Outdoor
Includes HOA Switch
No HOA Switch Included
Number of Switches Included
1
Alerts Indicated
High Water
Includes Status Indicator Lights
Status Indicator Lights Included
Enclosure Material
Thermoplastic
Dosing Schedule
Demand Dose
Locking Style
Padlockable
NEMA Enclosure Rating
4X
Series
EZP
Includes Reversing
Non-Reversing
Rated Voltage
120V AC
Current
0 to 15 A

Description

Control Panel, Includes Alarm Float, Alarm Horn, Auxiliary Alarm Contacts, Exterior Alarm Test/Silence Push Button Switch, Indoor Remote Alarm, Locking Latch, Outdoor Mounting Post

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.