Zoro Homepage

ControlPanel, 0to15A, Single, 120VAC

  • Mfr # EZP10W6C0X10E18C22C

  • Zoro # G515821234


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Includes
24 hr timer, Alarm Horn, Auxiliary Alarm Contacts, Cable Seal Installed, Exterior Alarm Test/Silence Push Button Switch, Locking Latch
Phase
Single
Overall Width
8 in
Overall Height
10 in
Number of Pumps Controlled
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZP10W6C0X10E18C22C
Zoro #
G515821234
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8 in
Overall Height
10 in
Overall Depth
6 in

Details

Includes
24 hr timer, Alarm Horn, Auxiliary Alarm Contacts, Cable Seal Installed, Exterior Alarm Test/Silence Push Button Switch, Locking Latch
Item
Control Panel
Phase
Single
Number of Pumps Controlled
1
Rated Voltage
120V AC
Locking Style
Padlockable
Includes Status Indicator Lights
Status Indicator Lights Included
Enclosure Material
Thermoplastic
Product Type
Control Panel
Dosing Schedule
Demand Dose
NEMA Enclosure Rating
4X
Includes Reversing
Non-Reversing
Current
0 to 15 A
Location
Outdoor
Series
EZP
Intrinsic Safety
Not Specified Intrinsically Safe
Alerts Indicated
High Water
Includes HOA Switch
No HOA Switch Included
Connectivity
Auxiliary Contacts
Alert Output
Audio, Visual

Description

Control Panel, Includes 24 hr timer, Alarm Horn, Auxiliary Alarm Contacts, Cable Seal Installed, Exterior Alarm Test/Silence Push Button Switch, Locking Latch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.