Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ControlPanel, 15.6A, Single, 230/240VAC

  • Mfr # NEX Grinder 1 ph, Simplex - 52B

  • Zoro # G115623740


product price: $1,054.99
/ea
Free Shipping & Returns

Key Features

Number of Pumps Controlled
1
Phase
Single
Overall Height
10 in
Overall Width
8 in
Includes
NEX Simplex Grinder Control Panel W/ Digital Display
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NEX Grinder 1 ph, Simplex - 52B
Zoro #
G115623740
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Width
8 in
Overall Depth
4 in

Details

Number of Pumps Controlled
1
Phase
Single
Item
Control Panel
Includes
NEX Simplex Grinder Control Panel W/ Digital Display
Location
Indoor/Outdoor
Dosing Schedule
Demand Dose
Current
15.6 A
Connectivity
Auxiliary Contacts
Includes HOA Switch
HOA Switch Included
Alert Output
Audio, Visual
NEMA Enclosure Rating
4X
Series
NEX
Enclosure Material
Thermoplastic
Intrinsic Safety
Not Specified Intrinsically Safe
Rated Voltage
230/240V AC
Product Type
Control Panel
Switch Actuation
Sensor
Number of Switches Included
0
Alerts Indicated
High Water
For Maximum Horsepower
2 hp
Includes Status Indicator Lights
Status Indicator Lights Included
Includes Reversing
Non-Reversing
Locking Style
Padlockable

Description

Control Panel, Includes NEX Simplex Grinder Control Panel W/ Digital Display

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.