Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ControlPanel, 7 to 15A, Single

  • Mfr # EZS11W114H3A6A8AC10E15A17G

  • Zoro # G915821186


product price: $826.99
/ea
Free Shipping & Returns

Key Features

Number of Pumps Controlled
1
Overall Height
10 in
Includes
Alarm Flasher, Control Alarm Breaker, Digital Pump Contoller, Locking Latch, Pump Circuit Breaker
Overall Width
8 in
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZS11W114H3A6A8AC10E15A17G
Zoro #
G915821186
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Width
8 in
Manufacturers Warranty Length
5 yr
Cord Length
20 ft
Overall Depth
4 in
Float Switch Length
20 ft

Details

Item
Control Panel
Number of Pumps Controlled
1
Includes
Alarm Flasher, Control Alarm Breaker, Digital Pump Contoller, Locking Latch, Pump Circuit Breaker
Phase
Single
NEMA Enclosure Rating
4X
Location
Indoor/Outdoor
Rated Voltage
120/208/240V AC
Includes Status Indicator Lights
Status Indicator Lights Included
Alert Output
Audio, Visual
Product Type
Control Panel
Current
7 to 15 A
Alerts Indicated
High Water
Locking Style
Padlockable
Compatible Pump Type
Sewage Pump
Enclosure Material
Thermoplastic
Number of Switches Included
3
Series
EZ
Dosing Schedule
Demand Dose, Timed Dose
Includes Reversing
Non-Reversing
Intrinsic Safety
Not Specified Intrinsically Safe
Includes HOA Switch
HOA Switch Included
Connectivity
Auxiliary Contacts

Description

Control Panel, Includes Alarm Flasher, Control Alarm Breaker, Digital Pump Contoller, Locking Latch, Pump Circuit Breaker

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.