ControlPanel, 7to15A, Single, 120VAC

  • Mfr # EZS11W914H3A6A8AC10EP15A17G

  • Zoro # G115821221


product price: $963.99
/ea
Free Shipping & Returns

Key Features

Includes
Alarm Flasher, Control Alarm Breaker, Digital Pump Contoller, Locking Latch, Pump Circuit Breaker
Phase
Single
Overall Height
10 in
Overall Width
8 in
Number of Pumps Controlled
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZS11W914H3A6A8AC10EP15A17G
Zoro #
G115821221
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Width
8 in
Overall Depth
4 in
Float Switch Length
20 ft
Cord Length
20 ft

Details

Item
Control Panel
Includes
Alarm Flasher, Control Alarm Breaker, Digital Pump Contoller, Locking Latch, Pump Circuit Breaker
Phase
Single
Number of Pumps Controlled
1
NEMA Enclosure Rating
4X
Number of Switches Included
3
Alert Output
Audio, Visual
Locking Style
Padlockable
Series
EZ
Enclosure Material
Thermoplastic
Connectivity
Auxiliary Contacts
Location
Indoor/Outdoor
Product Type
Control Panel
Intrinsic Safety
Not Specified Intrinsically Safe
Includes HOA Switch
HOA Switch Included
Rated Voltage
120V AC
Dosing Schedule
Demand Dose, Timed Dose
Current
7 to 15 A
Includes Reversing
Non-Reversing
Includes Status Indicator Lights
Status Indicator Lights Included
Alerts Indicated
High Water

Description

Control Panel, Includes Alarm Flasher, Control Alarm Breaker, Digital Pump Contoller, Locking Latch, Pump Circuit Breaker

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.