Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Float Master Pump Switch 120V

  • Mfr # 15DFMMD1WP

  • Zoro # G1897907


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Tether Float
Voltage
120v
Float Switch Cord Length
15 ft.
Contact Form
Normally Open
Manufacturers Warranty Length
5 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15DFMMD1WP
Zoro #
G1897907
UPC #
-
Country of Origin
United States

Dimensions

Float Switch Cord Length
15 ft.
Manufacturers Warranty Length
5 yr
Float Length
4 7/8 in
Tether Length - Minimum
3 1/2 in
Float Diameter
2 3/4 in
Cord Length
15 ft
Tether Length - Maximum
3 1/2 in

Details

Switch Type
Tether Float
Voltage
120v
Item
Dual Float Switch
Contact Form
Normally Open
Float Material
Polypropylene
Includes
Pipe Clamp
Series
Double Float Master
Standards
CSA, UL Listed
Mounting Bracket Material
ABS/Stainless Steel
Rated Voltage
120V AC
On Point
1 1/2 in Above Horizontal
Starting Current - Maximum
90 A
Compatible Manufacturer Part Number
15DFMMD1WP
Liquid Temperature - Maximum
140 Degrees F
Running Current - Maximum
13 A
Compatible Pump Type
Sewage Pump, Sump Pump
Electrical Connection
Piggy-Back Plug
Electric Load Current - Minimum
1 A @ 120V AC
NEC Cord Designation
SJOW
Electric Load Current - Maximum
15 A @ 120V AC
Counterweight Type
No Counterweight
Actuation Method
Mechanically-Activated
Number of Floats
2
Off Point
1 1/2 in Below Horizontal

Description

Dual Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.