Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Float Switch, 10 ft, PVC, 120/230V AC

  • Mfr # 1076772

  • Zoro # G715822307


product price: $68.99
/ea

Key Features

Mounting Bracket Material
Polypropylene
Switch Type
Vertical Float
Float Material
PVC
Series
VerticalMaster
Float Length
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1076772
Zoro #
G715822307
UPC #
-
Country of Origin
China

Dimensions

Float Length
2 7/8 in
Manufacturers Warranty Length
5 yr
Cord Length
10 ft
Float Diameter
2 7/8 in

Details

Item
Float Switch
Mounting Bracket Material
Polypropylene
Switch Type
Vertical Float
Float Material
PVC
Series
VerticalMaster
Includes
Mounting Bracket
Contact Form
Normally Open
Standards
CSA, UL Listed
Mounting Hardware Included
Mounting Bracket
Counterweight Type
No Counterweight
Electric Load Current - Maximum
20 A @ 125V AC, 20 A @ 250V AC
Compatible Pump Type
Sewage Pump, Sump Pump
Actuation Method
Mechanically-Activated
Switch Duty
Pump Duty
NEC Cord Designation
SJOW
Starting Current - Maximum
78 A
Compatible Manufacturer Part Number
10VM3PWOP
Liquid Temperature - Maximum
140 Degrees F
Electric Load Current - Minimum
1 A @ 120V AC, 1 A @ 230V AC
Running Current - Maximum
13 A
Number of Floats
1
Rated Voltage
120/230V AC
Electrical Connection
Piggy-Back Plug

Description

Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.