Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Float Switch, 10 ft, PVC, 120/230V AC

  • Mfr # 10SWENC

  • Zoro # G915822435


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Includes
Cable Weight
Series
Sensor Float
Float Length
4 1/2 in
Standards
CSA, UL Listed
Float Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10SWENC
Zoro #
G915822435
UPC #
-
Country of Origin
United States

Dimensions

Float Length
4 1/2 in
Manufacturers Warranty Length
5 yr
Cord Length
10 ft
Float Diameter
3 3/8 in
Tether Length - Minimum
3 1/2 in
Tether Length - Maximum
3 1/2 in

Details

Includes
Cable Weight
Series
Sensor Float
Item
Float Switch
Standards
CSA, UL Listed
Float Material
PVC
Contact Form
Normally Closed
Switch Type
Tether Float
Rated Voltage
120/230V AC
NEC Cord Designation
SJOW
Compatible Pump Type
Sewage Pump
Electrical Connection
2-Conductor Wire Leads
Off Point
1/2 in Above Horizontal
Electric Load Current - Minimum
30 mA @ 12V DC
Counterweight Type
External
Electric Load Current - Maximum
5 A @ 120/230V AC
Mounting Hardware Included
Pipe Clamp
Number of Floats
1
Liquid Temperature - Maximum
140 Degrees F
Actuation Method
Mercury-Activated
On Point
1/2 in Below Horizontal
Starting Current - Maximum
5 A
Switch Duty
Control Duty
Compatible Manufacturer Part Number
10SWENC
Running Current - Maximum
5 A
Intrinsic Safety
Intrinsically Safe

Description

Float Switch

Restrictions

This item has been restricted from sale in the following states: CA, CT, IL, LA, MA, MD, ME, MN, NH, NY, RI, VT, WI
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.