Zoro Homepage

Float Switch, 10 ft, PVC, 230V AC

  • Mfr # 10PMPD2WP

  • Zoro # G604203255


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Tether Float
Voltage
230VAC
Max. Pressure
20 psi
Amps
15 A
Float Switch Cord Length
10 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10PMPD2WP
Zoro #
G604203255
UPC #
-
Country of Origin
United States

Dimensions

Float Switch Cord Length
10 ft.
Float Length (In.)
3-9/16
Manufacturers Warranty Length
5 yr
Cord Length
10 ft
Float Dia. (In.)
3-1/16
Length
3-9/16"
Float Dia.
3 1/16 in
Height
3-9/16"
Maximum Tether Length
24 in
Float Length
3 5/8 in
Minimum Tether Length
3 in
Tether Length Min.-Max.
3" to 24"
Tether Length - Minimum
3 in
Float Diameter
3 1/8 in
Tether Length - Maximum
24 in

Details

Switch Type
Tether Float
Voltage
230VAC
Max. Pressure
20 psi
Item
Float Switch
Amps
15 A
Mounting Bracket Material
ABS/Stainless Steel
Off Point
45 Degrees Below Horizontal
Max. Pressure (PSI)
20
Wire Gauge
14
Electrical Connection (Pumps)
Piggyback
Contact Default
Normally Open
Connection
Plug
Contact Form
Normally Open
Float Switch Contact Form
Normally Open
Wire Lead
SJOW
Turns Off At
45 Degrees Below
Includes
Pipe Clamp
Float Switch Float Material
PVC
Float Switch On Point
45 Degrees Above Horizontal
Max. Liquid Temp.
140 Degrees F
Float Material
PVC
Control Range
Adjustable
For Use With
Pumps Up to 15A
Compliance
UL, CSA
Electrical Connection
Piggy-Back Plug
Switch Actuation
Tether Float
Electrical Connection - Pumps
Piggyback
Agency Compliance
CSA, UL
Standards
CSA, UL Listed
Pumping Range Min./Max.
7 to 36
Mounts
Hose Clamp
Max. Water Level Adjustment
36
On Point
45 Degrees Above Horizontal
Rated Voltage
230V AC
Body Material
PVC
Min. Water Level Adjustment
7
Series
PumpMaster
Type
Wide Angle
Operation
NO
Float Switch Off Point
45 Degrees Below Horizontal
Number of Floats
1
Starting Current - Maximum
85 A
Liquid Temperature - Maximum
140 Degrees F
Electric Load Current - Minimum
100 mA @ 250V AC
Running Current - Maximum
15 A
Compatible Manufacturer Part Number
10PMPD2WP
NEC Cord Designation
SJOW
Electric Load Current - Maximum
13 A @ 250V AC
Compatible Pump Type
Sewage Pump, Sump Pump
Counterweight Type
No Counterweight
Actuation Method
Mechanically-Activated

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.