Zoro Homepage

Float Switch, 30 ft, PVC, 120/230V AC

  • Mfr # 30SWINC

  • Zoro # G315822417


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Includes
Internal Weight
Float Material
PVC
Manufacturers Warranty Length
5 yr
Series
Sensor Float
Switch Type
Tether Float
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30SWINC
Zoro #
G315822417
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Float Length
4 1/2 in
Float Diameter
3 3/8 in
Tether Length - Minimum
3 1/2 in
Cord Length
30 ft
Tether Length - Maximum
3 1/2 in

Details

Includes
Internal Weight
Item
Float Switch
Float Material
PVC
Series
Sensor Float
Switch Type
Tether Float
Contact Form
Normally Closed
Standards
CSA, UL Listed
Switch Duty
Control Duty
Mounting Hardware Included
Pipe Clamp
Intrinsic Safety
Intrinsically Safe
Electric Load Current - Minimum
30 mA @ 12V DC
Actuation Method
Mercury-Activated
Running Current - Maximum
5 A
Compatible Pump Type
Sewage Pump
Liquid Temperature - Maximum
140 Degrees F
NEC Cord Designation
SJOW
Compatible Manufacturer Part Number
30SWINC
Number of Floats
1
Counterweight Type
Internal
Off Point
1/2 in Above Horizontal
Rated Voltage
120/230V AC
Electrical Connection
2-Conductor Wire Leads
On Point
1/2 in Below Horizontal
Starting Current - Maximum
5 A
Electric Load Current - Maximum
5 A @ 120/230V AC

Description

Float Switch

Restrictions

This item has been restricted from sale in the following states: CA, CT, IL, LA, MA, MD, ME, MN, NH, NY, RI, VT, WI
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.