Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FloatSwitch, 10ft, Polypropylene, 125VAC

  • Mfr # 10MAPWCWNOEZ

  • Zoro # G715822376


product price: $64.49
/ea

Key Features

Float Length
4 7/8 in
Manufacturers Warranty Length
5 yr
Standards
CSA, UL Listed
Switch Type
Tether Float
Mounting Bracket Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10MAPWCWNOEZ
Zoro #
G715822376
UPC #
-
Country of Origin
United States

Dimensions

Float Length
4 7/8 in
Manufacturers Warranty Length
5 yr
Float Diameter
2 3/4 in
Cord Length
10 ft
Tether Length - Minimum
3 1/2 in
Tether Length - Maximum
22 in

Details

Standards
CSA, UL Listed
Switch Type
Tether Float
Mounting Bracket Material
Stainless Steel
Contact Form
Normally Open
Float Material
Polypropylene
Item
Float Switch
Includes
Mounting Bracket
Series
EZconnex
Electric Load Current - Minimum
1 mA @ 125V AC, 1 mA @ 30V DC, 1 mA @ 4V DC
Electric Load Current - Maximum
0.1 A @ 30V DC, 1 A @ 125V AC
Compatible Manufacturer Part Number
10MAPWCWNOEZ
Compatible Pump Type
Sewage Pump
Number of Floats
1
Liquid Temperature - Maximum
140 Degrees F
Switch Duty
Control Duty
Off Point
45 Degrees Below Horizontal
Rated Voltage
125V AC
Electrical Connection
2-Conductor Wire Leads
Actuation Method
Mechanically-Activated
On Point
45 Degrees Above Horizontal
NEC Cord Designation
SJOW
Running Current - Maximum
1 A
Mounting Hardware Included
Mounting Bracket
Starting Current - Maximum
1 A
Counterweight Type
No Counterweight

Description

Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.