Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FloatSwitch, 15ft, Polypropylene, 125VAC

  • Mfr # 15MAPCNO

  • Zoro # G415822409


product price: $46.69
/ea

Key Features

Includes
Pipe Clamp
Mounting Bracket Material
ABS/Stainless Steel
Manufacturers Warranty Length
5 yr
Standards
CSA, UL Listed
Float Length
4 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15MAPCNO
Zoro #
G415822409
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Float Length
4 7/8 in
Tether Length - Minimum
3 1/2 in
Float Diameter
2 3/4 in
Cord Length
15 ft
Tether Length - Maximum
3 1/2 in

Details

Includes
Pipe Clamp
Mounting Bracket Material
ABS/Stainless Steel
Standards
CSA, UL Listed
Item
Float Switch
Switch Type
Tether Float
Series
MilliAmpMaster
Float Material
Polypropylene
Contact Form
Normally Open
Off Point
45 Degrees Below Horizontal
Switch Duty
Control Duty
Number of Floats
1
Starting Current - Maximum
1 A
Liquid Temperature - Maximum
140 Degrees F
Rated Voltage
125V AC
Compatible Pump Type
Sewage Pump
Electric Load Current - Maximum
0.1 A @ 30V DC, 1 A @ 125V AC
Mounting Hardware Included
Pipe Clamp
Compatible Manufacturer Part Number
15MAPCNO
Electrical Connection
2-Conductor Wire Leads
Counterweight Type
No Counterweight
Intrinsic Safety
Intrinsically Safe
Electric Load Current - Minimum
1 mA @ 125V AC, 1 mA @ 30V DC, 1 mA @ 4V DC
On Point
45 Degrees Above Horizontal
NEC Cord Designation
SJOW
Running Current - Maximum
1 A
Actuation Method
Mechanically-Activated

Description

Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.