Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FloatSwitch, 20ft, Polypropylene, 125VAC

  • Mfr # 20MAPCNC

  • Zoro # G215822449


product price: $48.69
/ea

Key Features

Standards
CSA, UL Listed
Includes
Pipe Clamp
Manufacturers Warranty Length
5 yr
Series
MilliAmpMaster
Float Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20MAPCNC
Zoro #
G215822449
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Float Length
4 7/8 in
Tether Length - Minimum
3 1/2 in
Float Diameter
2 3/4 in
Cord Length
20 ft
Tether Length - Maximum
3 1/2 in

Details

Standards
CSA, UL Listed
Includes
Pipe Clamp
Series
MilliAmpMaster
Float Material
Polypropylene
Item
Float Switch
Mounting Bracket Material
ABS/Stainless Steel
Contact Form
Normally Closed
Switch Type
Tether Float
Mounting Hardware Included
Pipe Clamp
Counterweight Type
No Counterweight
Off Point
45 Degrees Above Horizontal
Switch Duty
Control Duty
NEC Cord Designation
SJOW
Number of Floats
1
Electric Load Current - Maximum
0.1 A @ 30V DC, 1 A @ 125V AC
Compatible Manufacturer Part Number
20MAPCNC
Running Current - Maximum
1 A
Electric Load Current - Minimum
1 mA @ 125V AC, 1 mA @ 30V DC, 1 mA @ 4V DC
Rated Voltage
125V AC
Electrical Connection
2-Conductor Wire Leads
Starting Current - Maximum
1 A
Compatible Pump Type
Sewage Pump
Liquid Temperature - Maximum
140 Degrees F
Actuation Method
Mechanically-Activated
On Point
45 Degrees Below Horizontal
Intrinsic Safety
Intrinsically Safe

Description

Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.