Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FloatSwitch, 30ft, Polypropylene, 125VAC

  • Mfr # 30MANWPSPC

  • Zoro # G8213164


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Switch Type
Tether Float
Voltage
5VDC to 125 VAC
Amps
1 A
Rated Voltage
125V AC
Standards
CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30MANWPSPC
Zoro #
G8213164
UPC #
-
Country of Origin
United States

Dimensions

Maximum Tether Length
3 1/2 in
Float Dia.
2 11/16 in
Minimum Tether Length
3 1/2 in
Manufacturers Warranty Length
5 yr
Float Length
2 7/8 in
Cord Length
30 ft
Tether Length - Minimum
3 1/2 in
Float Diameter
2 3/4 in
Tether Length - Maximum
3 1/2 in

Details

Switch Type
Tether Float
Voltage
5VDC to 125 VAC
Item
Float Switch
Amps
1 A
Rated Voltage
125V AC
Standards
CSA
Contact Default
Normally Open/Normally Closed
Series
MilliAmpMaster
Mounting Bracket Material
Stainless Steel
Contact Form
Normally Open or Normally Closed
Off Point
1 1/2 in
Includes
Pipe Clamp
Electrical Connection
3-Conductor Wire Leads
On Point
1 1/2 in
Agency Compliance
CSA
Float Material
Polypropylene
Max. Liquid Temp.
140 Degrees F
For Use With
Potable Water
Switch Actuation
Tether Float
Compatible Pump Type
Sewage Pump, Sump Pump
Electric Load Current - Maximum
0.1 A @ 30V DC, 1 A @ 125V AC
Actuation Method
Mechanically-Activated
Compatible Manufacturer Part Number
30MANWPSPC
NEC Cord Designation
SJOW
Running Current - Maximum
1 A
Number of Floats
1
Liquid Temperature - Maximum
140 Degrees F
Counterweight Type
No Counterweight
Electric Load Current - Minimum
0.16 mA @ 125V AC, 0.16 mA @ 30V DC, 1 mA @ 5V DC
Starting Current - Maximum
1 A

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.