Zoro Homepage

FloatSwitch, 5ft, Polypropylene, 125VAC

  • Mfr # 5MAPWPCNOEZ

  • Zoro # G815822412


product price: $51.59
/ea

Key Features

Series
EZconnex
Standards
CSA, UL Listed
Float Length
4 7/8 in
Includes
Mounting Bracket
Manufacturers Warranty Length
5 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MAPWPCNOEZ
Zoro #
G815822412
UPC #
-
Country of Origin
United States

Dimensions

Float Length
4 7/8 in
Manufacturers Warranty Length
5 yr
Float Diameter
2 3/4 in
Tether Length - Minimum
3 1/2 in
Tether Length - Maximum
22 in
Cord Length
5 ft

Details

Series
EZconnex
Standards
CSA, UL Listed
Item
Float Switch
Includes
Mounting Bracket
Switch Type
Tether Float
Float Material
Polypropylene
Mounting Bracket Material
Stainless Steel
Contact Form
Normally Open
Electrical Connection
2-Conductor Wire Leads
Compatible Pump Type
Sewage Pump
Number of Floats
1
Starting Current - Maximum
1 A
Running Current - Maximum
1 A
Electric Load Current - Minimum
1 mA @ 125V AC, 1 mA @ 30V DC, 1 mA @ 4V DC
Actuation Method
Mechanically-Activated
Switch Duty
Control Duty
NEC Cord Designation
SJOW
On Point
45 Degrees Above Horizontal
Off Point
45 Degrees Below Horizontal
Counterweight Type
No Counterweight
Liquid Temperature - Maximum
140 Degrees F
Electric Load Current - Maximum
0.1 A @ 30V DC, 1 A @ 125V AC
Rated Voltage
125V AC
Mounting Hardware Included
Mounting Bracket
Compatible Manufacturer Part Number
5MAPWPCNOEZ

Description

Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.