Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GrinderDuplexPanel, 17.8A, SingleorThree

  • Mfr # VSGD-240-1-17.8

  • Zoro # G915263313


product price: $4,593.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Phase
Single or Three
Number of Pumps Controlled
2
Overall Width
24 in
Overall Height
24 in
Includes
VARIOspeed(R) Grinder Panel VFD Controller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSGD-240-1-17.8
Zoro #
G915263313
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Height
24 in
Overall Depth
10 in
Float Switch Length
20 ft

Details

Phase
Single or Three
Number of Pumps Controlled
2
Includes
VARIOspeed(R) Grinder Panel VFD Controller
Item
Grinder Duplex Panel
NEMA Enclosure Rating
3R
Alert Output
Audio, Visual
Current
17.8 A
Intrinsic Safety
Not Specified Intrinsically Safe
Location
Indoor/Outdoor
Switch Actuation
Sensor
Includes Reversing
Reversing
Number of Switches Included
0
Connectivity
Auxiliary Contacts
Product Type
Control Panel
For Maximum Horsepower
5 hp
Includes Status Indicator Lights
Status Indicator Lights Included
Alerts Indicated
High Water, Pump Fail to Run
Series
VARIOspeed
Enclosure Material
Thermoplastic
Rated Voltage
208 to 240V AC
Dosing Schedule
Demand Dose
Locking Style
Padlockable
Includes HOA Switch
HOA Switch Included

Description

Grinder Duplex Panel, Includes VARIOspeed(R) Grinder Panel VFD Controller

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.