Zoro Homepage

GrinderSimplexPanel, 11A, SingleorThree

  • Mfr # VSGS-240-1-11

  • Zoro # G515263386


product price: $1,281.99
/ea
Free Shipping & Returns

Key Features

Phase
Single or Three
Number of Pumps Controlled
1
Includes
VARIOspeed(R) Grinder Panel VFD Controller
Overall Width
12 in
Manufacturers Warranty Length
5 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSGS-240-1-11
Zoro #
G515263386
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Manufacturers Warranty Length
5 yr
Overall Height
14 in
Overall Depth
6 in

Description

Grinder Simplex Panel, Includes VARIOspeed(R) Grinder Panel VFD Controller

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.