Level Alarm , 240VAC, NEMA 3R, 5A, 3.8W

  • Mfr # TA-EZ-02HTB

  • Zoro # G1894369


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Voltage
240V AC
Includes
Auxiliary Alarm Contact, Terminal Block
Reset
Automatic
Enclosure Rating
NEMA 3R
Features
High Level Indoor, Outdoor Alarm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA-EZ-02HTB
Zoro #
G1894369
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5.3 in
Overall Height
6.7 in
Sensor Cord Length
15 ft
Overall Width
2.5 in

Details

Item
Water Alarm
Voltage
240V AC
Includes
Auxiliary Alarm Contact, Terminal Block
Reset
Automatic
Enclosure Rating
NEMA 3R
Features
High Level Indoor, Outdoor Alarm
Decibels
82 dB
Alarm
Audio/Visual
Watts
3.8 W
Amps
5 A
Alarm Type
Audio, Visual
Current
5 A
Reset Type
Automatic
Detection Type
High Level
Connectivity
Auxiliary Contacts
For Vessel Type
Holding Tanks
Nameplate Voltage
240V AC
Environment
Indoor/Outdoor
Sound Level - Maximum
82 dB
Electrical Connection
2-Conductor Wire Leads
For Media Type
Sewage
NEMA Enclosure Rating
3R
Number of Alarm Inputs
1
Alert Output
Audio, Visual
Switch Type Included
Tether Float

Description

Water Alarm, Alarm Type Audio, Visual, Enclosure Rating NEMA 3R, Current 5 A, Sound Level - Maximum 82 dB, Nameplate Voltage 240V AC, Power Cord Length Not Applicable, Reset Type Automatic, Sensor Cord Length 15 ft, Includes Auxiliary Alarm Contact, Terminal Block, For Vessel Type Holding Tanks, Environment Indoor/Outdoor, Connectivity Auxiliary Contacts, Detection Type High Level, Battery Backup Not Applicable, Overall Height 6.7 in, Overall Length 5.3 in, Overall Width 2.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.