Zoro Homepage

NC Mechanical Float Switch 120VAC

  • Mfr # 10PMPU1WP

  • Zoro # G1995729


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Tether Float
Voltage
120VAC
Max. Pressure
20 psi
Amps
15 A
Operation
NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10PMPU1WP
Zoro #
G1995729
UPC #
-
Country of Origin
United States

Dimensions

Length
3-9/16"
Tether Length Min.-Max.
3" to 24"
Float Dia. (In.)
3-1/16
Height
3-9/16"
Float Length (In.)
3-9/16
Float Switch Cord Length
10 ft.
Float Length
3 5/8 in
Float Dia.
3 1/16 in
Manufacturers Warranty Length
5 yr
Minimum Tether Length
3 in
Cord Length
10 ft
Maximum Tether Length
24 in
Float Diameter
3 1/8 in
Tether Length - Minimum
3 in
Tether Length - Maximum
24 in

Details

Switch Type
Tether Float
Voltage
120VAC
Max. Pressure
20 psi
Item
Float Switch
Amps
15 A
Operation
NC
Includes
Pipe Clamp
Compliance
UL, CSA
Agency Compliance
CSA, UL
Mounts
Hose Clamp
Wire Gauge
14
Float Switch Contact Form
Normally Closed
Connection
Plug
For Use With
Pumps Up to 15A
Max. Liquid Temp.
140 Degrees F
Series
PumpMaster Plus
Wire Lead
SJOW
Max. Pressure (PSI)
20
Mounting Bracket Material
ABS/Stainless Steel
Min. Water Level Adjustment
7
Control Range
Adjustable
Float Switch On Point
45 Degrees Above Horizontal
Turns Off At
45 Degrees Below
Pumping Range Min./Max.
7 to 36
Float Switch Off Point
45 Degrees Below Horizontal
Electrical Connection - Pumps
Piggyback
Electrical Connection (Pumps)
Piggyback
Type
Wide Angle
Max. Water Level Adjustment
36
Float Material
PVC
Float Switch Float Material
PVC
Body Material
PVC
Contact Form
Normally Closed
Standards
CSA, UL Listed
Switch Actuation
Tether Float
Electrical Connection
Piggy-Back Plug
Rated Voltage
120V AC
Contact Default
Normally Closed
Off Point
45 Degrees Above Horizontal
On Point
45 Degrees Below Horizontal
Actuation Method
Mechanically-Activated
Counterweight Type
No Counterweight
Running Current - Maximum
15 A
Liquid Temperature - Maximum
140 Degrees F
Number of Floats
1
Electric Load Current - Maximum
15 A @ 125V AC
NEC Cord Designation
SJOW
Compatible Manufacturer Part Number
10PMPU1WP
Compatible Pump Type
Sewage Pump, Sump Pump
Electric Load Current - Minimum
100 mA @ 120V AC
Starting Current - Maximum
85 A

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.