Zoro Homepage

NC Mechanical Float Switch 125/250VAC

  • Mfr # 10SGMWENC

  • Zoro # G1995519


product price: $59.59
/ea

Key Features

Switch Type
Tether Float
Voltage
125/250VAC
Max. Pressure
13 psi
Amps
5 A
Float Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10SGMWENC
Zoro #
G1995519
UPC #
-
Country of Origin
United States

Dimensions

Float Dia. (In.)
2-3/4
Float Length (In.)
4-27/32
Tether Length Min.-Max.
3" to 20"
Length
4-27/32"
Float Switch Cord Length
10 ft.
Height
4-27/32"
Manufacturers Warranty Length
5 yr
Float Length
4 7/8 in
Float Dia.
2 3/4 in
Minimum Tether Length
3 in
Maximum Tether Length
20 in
Cord Length
10 ft
Tether Length - Maximum
20 in
Tether Length - Minimum
3 in
Float Diameter
2 3/4 in

Details

Switch Type
Tether Float
Voltage
125/250VAC
Max. Pressure
13 psi
Item
Float Switch
Amps
5 A
Float Material
Polypropylene
Turns Off At
1-1/2" Below
Electrical Connection - Pumps
Wire Leads
Series
SignalMaster
Includes
Cable Weight
Operation
NC
Type
Narrow Angle
Connection
Wire Leads
For Use With
Panels and Alarms
Float Switch On Point
1-1/2" Above Base
Float Switch Contact Form
Normally Closed
Max. Liquid Temp.
140 Degrees F
Max. Water Level Adjustment
1-1/2
Control Range
Adjustable
Float Switch Float Material
Polypropylene
Min. Water Level Adjustment
1-1/2
Max. Pressure (PSI)
13
Wire Gauge
18
Mounts
Cable Weight
Compliance
UL, CSA
Body Material
Polypropylene
Float Switch Off Point
1-1/2" Below Horizontal
Wire Lead
SJOW
Agency Compliance
CSA, UL
Electrical Connection (Pumps)
Wire Leads
Contact Form
Normally Closed
Standards
CSA, UL Listed
Switch Actuation
Tether Float
Electrical Connection
2-Conductor Wire Leads
Rated Voltage
125/250V AC
On Point
1 1/2 in Below Horizontal
Contact Default
Normally Closed
Off Point
1 1/2 in Above Horizontal
Compatible Pump Type
Sewage Pump, Sump Pump
Starting Current - Maximum
5 A
Liquid Temperature - Maximum
140 Degrees F
NEC Cord Designation
SJOW
Counterweight Type
External
Actuation Method
Mechanically-Activated
Running Current - Maximum
5 A
Number of Floats
1
Switch Duty
Control Duty
Compatible Manufacturer Part Number
10SGMWENC
Electric Load Current - Maximum
5 A @ 120/230V AC
Electric Load Current - Minimum
100 mA @ 12V AC

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.