Zoro Homepage

NO Mechanical Float Switch 120VAC

  • Mfr # 30PMD1WP

  • Zoro # G1996051


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Tether Float
Voltage
120VAC
Max. Pressure
20 psi
Amps
13 A
For Use With
Pumps Up to 13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30PMD1WP
Zoro #
G1996051
UPC #
-
Country of Origin
United States

Dimensions

Float Dia. (In.)
3-1/16
Tether Length Min.-Max.
3-1/2" to 24"
Length
3-9/16"
Float Switch Cord Length
30 ft.
Float Length (In.)
3-9/16
Height
3-9/16"
Manufacturers Warranty Length
5 yr
Float Length
3 5/8 in
Float Dia.
3 1/16 in
Minimum Tether Length
3 1/2 in
Maximum Tether Length
24 in
Cord Length
30 ft
Tether Length - Minimum
3 1/2 in
Tether Length - Maximum
24 in
Float Diameter
3 1/8 in

Details

Switch Type
Tether Float
Voltage
120VAC
Max. Pressure
20 psi
Item
Float Switch
Amps
13 A
For Use With
Pumps Up to 13A
Max. Pressure (PSI)
20
Compliance
UL, CSA
Max. Liquid Temp.
140 Degrees F
Mounting Bracket Material
ABS/Stainless Steel
Electrical Connection - Pumps
Piggyback
Operation
NO
Body Material
PVC
Float Switch Off Point
45 Degrees Below Horizontal
Wire Lead
SJOW
Agency Compliance
CSA, UL
Min. Water Level Adjustment
7
Control Range
Adjustable
Series
PumpMaster
Connection
Plug
Float Switch Float Material
PVC
Float Switch On Point
45 Degrees Above Horizontal
Max. Water Level Adjustment
36
Wire Gauge
16
Float Material
PVC
Electrical Connection (Pumps)
Piggyback
Float Switch Contact Form
Normally Open
Turns Off At
45 Degrees Below
Pumping Range Min./Max.
7 to 36
Type
Wide Angle
Mounts
Hose Clamp
Includes
Pipe Clamp
Contact Form
Normally Open
Standards
CSA, UL Listed
Switch Actuation
Tether Float
Electrical Connection
Piggy-Back Plug
Rated Voltage
120V AC
Contact Default
Normally Open
On Point
45 Degrees Above Horizontal
Off Point
45 Degrees Below Horizontal
Electric Load Current - Minimum
100 mA @ 120V AC
Liquid Temperature - Maximum
140 Degrees F
Compatible Manufacturer Part Number
30PMD1WP
Actuation Method
Mechanically-Activated
Compatible Pump Type
Sewage Pump, Sump Pump
Number of Floats
1
Running Current - Maximum
13 A
Counterweight Type
No Counterweight
Electric Load Current - Maximum
13 A @ 125V AC
Starting Current - Maximum
78 A
NEC Cord Designation
SJOW

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.