Zoro Homepage

SealingPlug, ABSNylonBlend, Polypropylene

  • Mfr # 1047611

  • Zoro # G415822478


product price: $22.89
/ea

Key Features

Body Material
ABS Nylon Blend, Polypropylene
Compatible Wire Gauge
18 AWG
For Number of Floats
1
Product Type
Sealing Plug
Compatible with Series
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1047611
Zoro #
G415822478
UPC #
-
Country of Origin
United States

Details

Item
Sealing Plug
Body Material
ABS Nylon Blend, Polypropylene
Compatible Wire Gauge
18 AWG
For Number of Floats
1
Product Type
Sealing Plug
Compatible with Series
Universal

Description

Sealing Plug, Body Material ABS Nylon Blend, Polypropylene, Product Type Sealing Plug

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.