Shop All Sockets
Sk Professional Tools
1/2 in Drive, 1/2" 12 pt SAE Socket, 12 Points
Mfr # 40816
Zoro # G3900513
product price: $17.86
/ea
$17.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3 1/4 in
Product Information
- Brand Sk Professional Tools
- MFR # 40816
- Zoro # G3900513
- UPC # 025141408164
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 1/2" |
Socket Depth | Deep |
Socket Sizes | 1/2 in |
Socket Size | 1/2 in |
Details
Description
Socket, Socket Size 1/2 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO PUNCH CENTER (PO413/8)
- OMEGA Truck Ramps Pair, 20Ton (93200)
- 3M DBI-SALA Tool Lanyard, 80 lb. Max. Working Load (1500051)
- METABO Shear, 18V DC, Single Cut, 4,840 spm (SCV 18 LTX BL)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 15/16" 6 pt SAE Socket, 6 Points (40430)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 32mm 6 pt Metric Socket, 6 Points (40032)
- SK PROFESSIONAL TOOLS 1/4" Drive, 5-1/2" Breaker Bar, SuperKrome Plating (40952)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 3/8" 6 pt SAE Socket, 6 Points (40912)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 17mm 6 pt Metric Socket, 6 Points (317)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 20mm 6 pt Metric Socket, 6 Points (320)
- TEKTON 3/4 Inch Drive x 1-13/16 Inch 12-Point Socket (SHD32246)
- Sk Professional Tools Sockets