Shop All Sockets
Sk Professional Tools
1/2 in Drive, 19mm 12 pt Metric Socket, 12 Points
Mfr # 40319
Zoro # G4024422
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 1/2 in
Product Information
- Brand Sk Professional Tools
- MFR # 40319
- Zoro # G4024422
- UPC # 025141403190
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 19mm |
Socket Depth | Standard |
Socket Sizes | 19mm |
Socket Size | 19 mm |
Details
Description
Socket, Socket Size 19 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Security Bits Collector 39 Pc Set (71991)
- WESTWARD Magnifier, Pocket, 40x (6XY17)
- DRILL AMERICA 4-1/4" Carbide Tipped Hole Cutter, 1" Depth of Cut (CTH4250)
- LENOX 9" L x 18 TPI Metal Cutting Bi-metal Reciprocating Saw Blade, 25 PK (21236B9118GR)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (41140)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/8" SAE Socket, 6 Points (4480)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1/2" 6 pt SAE Socket, 6 Points (40416)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 1/8" 6 pt SAE Socket, 6 Points (40904)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 30mm 12 pt Metric Socket, 12 Points (40330)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/8" SAE Socket, 6 Points (4421)
- SUNEX 3/8" Drive, 11/16" SAE Socket (991308)
- Sk Professional Tools Sockets & Ratchets