Shop All Sockets
Sk Professional Tools
3/8 in Drive, 5/8" SAE Socket, 6 Points
Mfr # 4480
Zoro # G4458894
$34.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Flex Spark Plug
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 19/64 in
Product Information
- Brand Sk Professional Tools
- MFR # 4480
- Zoro # G4458894
- UPC # 025141044805
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 3 19/64 in |
Size | 5/8" |
Socket Depth | Standard |
Output Drive Size | 5/8 in |
Socket Size | 5/8 in |
Details
Description
This 3/8" Drive, 5/8" SAE Socket from SK Professional Tools is the perfect tool for servicing spark plugs. This Spark Plug Socket has a 6-point design to fit around the plug more securely. It also has a flex socket that allows you to reach into tight spaces easily. The alloy steel construction provides strength and durability while resisting wear and tear. With its chrome finish, this socket will last through years of use without rusting or corroding. If you are looking for a tool that can get your hands on hard to reach parts, then look no further than this Flex Spark Plug Socket from SK Professional Tools.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 3/4 6 Point 77mm 1/2 Sq. Drive (4300A-3/4)
- GREENWORKS PRO 80.0V Li-Ion Battery, 2.0Ah Capacity (GBA80200)
- INNOVATIVE COMPONENTS T Knob with Screw, 5/16-18 Thread Size, 1.50"L, Steel (GN5C1500T5---21)
- UNIBOR 41/64 X 1 M2 Cutter (T-41641)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 3/8" 6 pt SAE Socket, 6 Points (40112)
- SK PROFESSIONAL TOOLS 3/8 in Drive, T40 Torx(R) Torx(R) Socket, 6 Points (45440)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 21mm 6 pt Metric Socket, 6 Points (48221)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 1/4" 6 pt SAE Socket, 6 Points (40908)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 3/8" 6 pt SAE Socket, 6 Points (40912)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 15mm 6 pt Metric Socket, 6 Points (40714)
- WESTWARD 1/4 in Drive, SAE Socket, 8 Points (20HW63)
- Sk Professional Tools Sockets