Shop All Sockets
Sk Professional Tools
1/4 in Drive, T10 Torx(R) Torx(R) Socket, 6 Points
Mfr # 42510
Zoro # G4322893
product price: $12.92
/ea
$12.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/4 in
- Socket Type Tamper Proof Torx Bit
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 3/4 in
Product Information
- Brand Sk Professional Tools
- MFR # 42510
- Zoro # G4322893
- UPC # 025141425109
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 3/4 in |
Size | T10 |
Socket Sizes | T10 |
Socket Depth | Standard |
Insert Length | 11/16 in |
Tip Size | T10 |
Details
Description
Socket Bit, Insert Length 11/16 in, Replaceable Insert Yes, Torx, Tip Size T10, Tip Style Tamper Resistant Torx, Overall Length 2 3/4 in, Drive Size 1/4 in, Socket Depth Standard, For Screw Type Torx, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® Starter Pack (5.0Ah) (BL1850BDC1)
- TEKTON Pliers Set, 7-Piece (Long Nose, Diagonal Cutting, End Cutting, Cable Cutting, Lineman's) (PLR99010)
- GREY PNEUMATIC SKT SET 3/8"DR 12 PC UNIVERSAL IM (GP1212U)
- MILWAUKEE TOOL 11/16" TCT Annular Cutter 1-3/8" Depth (49-59-3069)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 1/8" 6 pt SAE Socket, 6 Points (40904)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T25 Torx(R) Socket, 6 Points (42525)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 14mm 6 pt Metric Socket, 6 Points (40713)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 3/8" 6 pt SAE Socket, 6 Points (40112)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 29mm 6 pt Metric Socket, 6 Points (48229)
- SK PROFESSIONAL TOOLS 1/2 in Drive, E18 Female Torx(R) SAE Socket, 6 Points (42618)
- MILWAUKEE TOOL 1/4 in. Drive Socket Rail (49-66-6734)
- Sk Professional Tools Sockets