Shop All Sockets
Sk Professional Tools
3/8 in Drive, 10mm 6 pt Metric Socket, 6 Points
Mfr # 310
Zoro # G4056482
$8.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 3/64 in
Product Information
- Brand Sk Professional Tools
- MFR # 310
- Zoro # G4056482
- UPC # 025141003109
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 3/64 in |
Size | 10mm |
Socket Sizes | 10mm |
Socket Depth | Standard |
Socket Size | 10 mm |
Details
Description
Socket, Socket Size 10 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 2-1/16" X 1" Drive, 6 Point Deep Length, Impact Socket (D025566)
- STANLEY 2-Point Utility Blade, 2-9/10" W, 100PK (11-931A)
- ELESA Black-oxide steel threaded stud, MR.80 p-M12x40-C9 (MR-p)
- MILWAUKEE TOOL 1/2 in. Drive 7/8 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9132)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 1/4" 6 pt SAE Socket, 6 Points (40908)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 3/4" 6 pt SAE Socket, 6 Points (40424)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 7/32" 6 pt SAE Socket, 6 Points (40907)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 1/2" 6 pt SAE Socket, 6 Points (40916)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T25 Torx(R) Socket, 6 Points (42525)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/32" 6 pt SAE Socket, 6 Points (41207)
- PROTO 1 in Drive, 1-15/16 in 6 pt SAE Socket, 6 Points (J10031)
- Sk Professional Tools Sockets & Ratchets