Shop All Sockets
Sk Professional Tools
3/8 in Drive, 20mm 12 pt Metric Socket, 12 Points
Mfr # 2320
Zoro # G4458955
original price:
$12.52
12% off
new price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 13/64 in
Product Information
- Brand Sk Professional Tools
- MFR # 2320
- Zoro # G4458955
- UPC # 025141023206
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 13/64 in |
Size | 20mm |
Socket Sizes | 20mm |
Socket Depth | Standard |
Socket Size | 20 mm |
Details
Description
Socket, Socket Size 20 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Pneumatic Multimaster Mox 6-25 (MOX 6-25 VELCRO)
- GEARWRENCH 3/4" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86441)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-45/64 In (SF14440TD)
- CRAFTSMAN Hi-Vis Stud Sensor (CMHT77633)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 6mm 6 pt Metric Socket, 6 Points (40704)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 3/16" 6 pt SAE Socket, 6 Points (41906)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 9/16" 6 pt SAE Socket, 6 Points (45118)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 16mm 6 pt Metric Socket, 6 Points (316)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 8mm 6 pt Metric Socket, 6 Points (41704)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 14mm 6 pt Metric Socket, 6 Points (8414)
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 9/16 In Socket Imp 9/16, M803 (M803)
- Sk Professional Tools Sockets