Shop SKB
See all product information
Create Account
Case
- Mfr # 3RR-3U30-25B
- Zoro # G122937731
product price:Â
$
2,419.99
/ea
Free Shipping & Returns
Key Features
Standards
MIL-STD 810H
IP/NEMA Rating
IP67
Overall Depth
11 1/4 in
Handle Style
Comfort Grip
Weight
63 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3RR-3U30-25B
- Zoro #
- G122937731
- UPC #
- 789270996526
- Country of Origin
- United States
Dimensions
- Overall Depth
- 11 1/4 in
- Overall Width
- 23 3/4 in
- Lid Depth
- 2 in, 5 in
- Wire Rope Length
- 45 in
- Overall Length
- 45 in
- Length
- 45 in
Details
- Standards
- MIL-STD 810H
- IP/NEMA Rating
- IP67
- Item
- Case
- Handle Style
- Comfort Grip
- Weight
- 63 lb
- Closure Type
- Positive Lock Latching System
- Material
- Linear Medium Density Polyethylene
- Resistant To
- Impact, Strength
- Color
- Black
- Stackable
- Stacking Capable
- Includes Casters
- Casters Not Included
- Series
- RR
- Includes Handle
- Handle Included
- Pressure Valve Type
- Automatic
- Front Closure
- Positive Lock Latching System
- Shell Material
- Linear Medium Density Polyethylene
- Wire Color
- Black
Description
Case, Closure Type Positive Lock Latching System, Color Black, Handle Style Comfort Grip, Lid Depth 2 in, 5 in, Material Linear Medium Density Polyethylene, Overall Depth 11 1/4 in, Overall Length 45 in, Overall Width 23 3/4 in, IP/NEMA Rating IP67, Standards MIL-STD 810H, Weight 63 lb, Mobility Stationary
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.