Shop SKB
See all product information
Create Account
Case
- Mfr # 3RS-7U20-22B
- Zoro # G222937433
product price:Â
$
1,823.99
/ea
Free Shipping & Returns
Key Features
Pressure Valve Type
Automatic
Minimum Operating Temperature
40 Degrees F
Series
RS
Lid Depth
2 in
Includes Casters
Casters Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3RS-7U20-22B
- Zoro #
- G222937433
- UPC #
- 789270999480
- Country of Origin
- United States
Dimensions
- Lid Depth
- 2 in
- Wire Rope Length
- 31 1/2 in
- Overall Width
- 24 in
- Overall Depth
- 18 3/4 in
- Overall Length
- 31 1/2 in
- Length
- 31 1/2 in
Details
- Pressure Valve Type
- Automatic
- Minimum Operating Temperature
- 40 Degrees F
- Series
- RS
- Includes Casters
- Casters Not Included
- Includes Handle
- Handle Included
- Maximum Operating Temperature
- 180 Degrees F
- Standards
- MIL-STD 810H
- Item
- Case
- Resistant To
- Impact, Strength
- Weight
- 45.85 lb
- Color
- Black
- Handle Style
- Comfort Grip
- Stackable
- Stacking Capable
- Material
- Linear Medium Density Polyethylene
- Shell Material
- Linear Medium Density Polyethylene
- Wire Color
- Black
Description
Case, Color Black, Handle Style Comfort Grip, Lid Depth 2 in, Material Linear Medium Density Polyethylene, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Overall Depth 18 3/4 in, Overall Length 31 1/2 in, Overall Width 24 in, Standards MIL-STD 810H, Weight 45.85 lb, Mobility Stationary
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.