Shop WESTWARD

Rolling Tool Cabinet Kit, 19 Drawers, Red

  • Mfr # 361LP8
  • Zoro # G401050311

product price: 
$
7,230.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
19
Material
Steel
Includes
Side Handle, Top Chest
Width
54 in
Depth
26 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
361LP8
Zoro #
G401050311
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Rolling Cabinet Kit
Number of Drawers
19
Color
Red
Material
Steel
Includes
Side Handle, Top Chest
Finish
Powder Coated
Caster Type
Rigid, Swivel
Gauge
16 ga, 14 ga
Drawer Gauge
14 ga
Caster Wheel Material
Nylon
Body Color
Red
Tool Box Duty Rating
Industrial Premium
Drawer Color
Red
Drawer Slides
Ball Bearing
Largest Maximum Drawer Load Capacity
500 lb
Finish/Color
Powder Coated Red
Locking System
Keyed
Smallest Maximum Drawer Load Capacity
250 lb
Configuration
Top Drawer: (1) 47-45/64 in W x 22 in D x 4-29/32 in H, (2) 47-45/64 in W x 22 in D x 3-13/64 in H, Left Bank: (1) 29-51/64 in W x 21 in D x 2-13/32 in H, (2) 29-51/64 in W x 21 in D x 5 in H, (1) 29-51/64 in W x 21 in D x 7-39/64 in , Right Bank: (1) 13-19/64 in W x 21 in D x 2-13/32 in H, (2) 13-19/64 in W x 22 in D x 5 in H, (1) 29-51/64 in W x 22 in D x 7-39/64 in H
Duty Rating
Extra Heavy Duty
Work Surface Material
Stainless Steel
Number of Shelves
0
For Use With
49NR86
Drawer Capacity
250 lb Lower Drawers, 500 lb Top Drawer
Series
WESTWARD
Body Gauge
16 ga
Storage Capacity
33,364 cu in
Load Rating
3000 lb
Handles
Easy Grip Steel
Body Finish
Powder Coated
Body Finish/Color
Powder Coated Red
Drawer Range
11 to 15
Drawer Finish
Powder Coated
Drawer Slide Type
Ball Bearing
Drawer Slide Function
Ball Bearing
Caster Brake Type
Locking

Dimensions

Width
54 in
Depth
26 in
Height
73 in
Caster Size
7 in x 2 in
Width Range
50 in to 59 in Wide
Overall Height
73 1/2 in
Overall Width
54 in
Overall Depth
25 3/4 in
Overall Dimensions
54 in W x 25 3/4 in D x 73 1/2 in H
Individual Component Dimensions
Rolling Tool Cabinet 54 in W x 25 3/4 in D x 48 3/4 in H, Top Chest 54 in W x 25 3/4 in D x 24 3/4 in H

Description

Rolling Cabinet Kit, Extra Heavy Duty, Powder Coated Red, 54 in W x 25 3/4 in D x 73 1/2 in H, Body Color Red, Body Finish Powder Coated, Body Gauge 16 ga

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.