Shop SKB
See all product information
Create Account
iSeries 24" iMac Case
- Mfr # 3i-2421-IMAC
- Zoro # G316042388
product price:Â
$
401.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Inside Length
17 1/2 in
Overall Depth
8 1/2 in
Handle Style
One-Button Pull
Number of Padlock Holes
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3i-2421-IMAC
- Zoro #
- G316042388
- UPC #
- 789270006027
- Country of Origin
- United States
- Color
- Black
- Handle Style
- One-Button Pull
- Number of Padlock Holes
- 1
- Item
- Protective Case
- Weight
- 21.8 lb
- Series
- I Series
- Closure Type
- Padlock
- Includes Handle
- Handle Included
- Includes Casters
- Caster Included
- Mobility
- Mobile
- Includes Foam Insert
- Foam Insert Included
- Caster Type
- Built-In
- Resistant To
- Corrosion, Dust, Water
- Front Closure
- Padlock
- Wire Color
- Black
Dimensions
- Inside Length
- 17 1/2 in
- Overall Depth
- 8 1/2 in
- Overall Width
- 23 1/2 in
- Inside Width
- 6 1/4 in
- Overall Length
- 26 1/4 in
- Inside Depth
- 4 in
- Wire Rope Length
- 26 1/4 in
- Length
- 26 1/4 in
Description
Protective Case, Closure Type Padlock, Color Black, Handle Style One-Button Pull, Includes Foam Insert Foam Insert Included, Inside Depth 4 in, Inside Length 17 1/2 in, Inside Width 6 1/4 in, Overall Depth 8 1/2 in, Overall Length 26 1/4 in, Overall Width 23 1/2 in, Weight 21.8 lb, Caster Type Built-In, Mobility Mobile
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.