AthleticShoe, Black/Gold, Women's, 8, M, PR

  • Mfr # 108449-BKGD Size 8
  • Zoro # G024967065
product price: 
$
75.95
/pr

Key Features

Midsole Material
EVA
Overall Height
3 in
Gender
Women's
Closure
No-Tie Lace
Waterproof
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
108449-BKGD Size 8
Zoro #
G024967065
UPC #
199703478855
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Width
M
Size
8
Heel Height
1 1/4 in

Details

Midsole Material
EVA
Gender
Women's
Closure
No-Tie Lace
Waterproof
No
Liner Technology
Air Cooled Memory Foam
Outsole Material
Rubber
Chemical-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.73
Ninety-Degree Heel
No
Liner Material
Fabric, Polyurethane
Insulated
No
Puncture-Resistant Sole
No
Toe Cap Material
Carbon Fiber
Shank Material
Nylon
Item
Athletic Shoe
Insole Technology
Air Cooled Memory Foam, Removable Insole
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.47
Metatarsal Guard
No
Includes Metatarsal Guard
No
Slip-Resistance Value - SATRA Heel - Dry
0.85
Upper Material
Leather, Synthetic Fabric, Fabric
Slip-Resistance Value - SATRA Forefoot - Dry
0.83
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.43
Style Number
108449-BKGD
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Footwear Style
Athletic Shoe
Heel Definition
Flat Heel
Heel Technology
Hands Free Slip-ins(R)
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Color
Black/Gold
Includes Shank
Yes
Maximum Heat Rating
Not Rated
Toe Type
Safety-Toe
Midsole Technology
Cushioned
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant Oily/Wet (SRO)
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Wet
0.78
Insole Material
Memory Foam
Wire Color
Black/Gold

Description

Athletic Shoe, Closure No-Tie Lace, Color Black/Gold, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8, Static Dissipative No, Style Number 108449-BKGD, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews