Shop SKECHERS

Hiker Boot, Black, Men's, 10, W, PR

  • Mfr # 200424W-BLK Size 10
  • Zoro # G224781966

product price: 
$
104.99
/pr
Free Shipping & Returns

Key Features

All-Leather Upper
Yes
Construction
Cemented
Overall Height
6 in
Style Number
200424-BLK
Slip-Resistance Value - SATRA Forefoot - Wet
0.47
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
200424W-BLK Size 10
Zoro #
G224781966
UPC #
199025522595
Country of Origin
Cambodia
All-Leather Upper
Yes
Construction
Cemented
Style Number
200424-BLK
Slip-Resistance Value - SATRA Forefoot - Wet
0.47
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.51
Midsole Material
EVA
Waterproof
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR)
Maximum Heat Rating
Not Rated
Insole Material
Memory Foam
Toe Cap Material
Carbon Fiber
Liner Technology
Air Cooled Memory Foam
Midsole Technology
Cushioned
Insole Technology
Air Cooled Memory Foam, Removable Insole
Slip-Resistance Value - SATRA Heel - Dry
0.53
Includes Metatarsal Guard
No
Heel Definition
Flat Heel
Ninety-Degree Heel
No
Item
Hiker Boot
Gender
Men's
Includes Shank
Yes
Metatarsal Guard
No
Slip-Resistance Value - SATRA Heel - Wet
0.5
Chain Saw Cut-Resistant
No
Footwear Style
Hiker Boot
Insulated
No
Oil-Resisting Sole
Yes
Closure
No-Tie Lace
Puncture-Resistant Sole
No
Shank Material
Nylon
Color
Black
Outsole Material
Rubber
Liner Material
Fabric, Polyurethane
Toe Type
Safety-Toe
Manufacturer-Suggested Sole Slip Rating
Better
Heel Technology
Hands Free Slip-ins(R)
Upper Material
Leather
Wire Color
Black

Dimensions

Overall Height
6 in
Size
10
Heel Height
1 in
Width
W

Description

Hiker Boot, Closure No-Tie Lace, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number 200424-BLK, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.