LoaferShoe, DarkBrown, Men's, 9-1/2, M, PR

  • Mfr # 200456-CDB Size 9.5
  • Zoro # G925078549
product price: 
$
94.19
/pr

Key Features

Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.82
Insulated
No
Shank Material
Nylon
Color
Dark Brown
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
200456-CDB Size 9.5
Zoro #
G925078549
UPC #
199252066657
Country of Origin
Viet Nam
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.82
Insulated
No
Shank Material
Nylon
Color
Dark Brown
Insole Technology
Air Cooled Memory Foam, Arch-Fit, Removable Insole
Footwear Style
Loafer Shoe
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant Oily/Wet (SRO)
Insole Material
Memory Foam
Slip-Resistance Value - SATRA Heel - Dry
0.93
Liner Material
Fabric, Polyurethane
Includes Shank
Yes
Midsole Material
EVA
Chemical-Resisting Sole
No
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Dry
0.9
Toe Type
Safety-Toe
Heel Technology
Hands Free Slip-ins(R)
Oil-Resisting Sole
Yes
All-Leather Upper
Yes
Metal Chip-Resisting Sole
No
Toe Cap Material
Carbon Fiber
Chain Saw Cut-Resistant
No
Outsole Material
Rubber
Ninety-Degree Heel
No
Gender
Men's
Includes Metatarsal Guard
No
Midsole Technology
Cushioned
Maximum Heat Rating
Not Rated
Manufacturer-Suggested Sole Slip Rating
Better
Liner Technology
Air Cooled Memory Foam, Arch-Fit
Closure
Slip On
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.5
Item
Loafer Shoe
Metatarsal Guard
No
Waterproof
No
Style Number
200456-CDB
Heel Definition
Flat Heel
Upper Material
Leather, Fabric
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.52
Slip-Resistance Value - SATRA Heel - Wet
0.8

Dimensions

Overall Height
3 in
Width
M
Size
9 1/2
Heel Height
1 1/3 in

Description

Loafer Shoe, Closure Slip On, Color Dark Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative No, Style Number 200456-CDB, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.