Shop SKECHERS

LoaferShoe, DarkBrown, Men's, 10, M, PR

  • Mfr # 200234-CDB Size 10
  • Zoro # G524782205

product price: 
$
111.99
/pr
Free Shipping & Returns

Key Features

Overall Height
3 in
Upper Material
Leather, Synthetic Fabric, Fabric
Chemical-Resisting Sole
No
All-Leather Upper
Yes
Includes Shank
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
200234-CDB Size 10
Zoro #
G524782205
UPC #
197627043685
Country of Origin
China
Upper Material
Leather, Synthetic Fabric, Fabric
Chemical-Resisting Sole
No
All-Leather Upper
Yes
Includes Shank
Yes
Insole Material
Memory Foam
Shank Material
Texon
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.45
Liner Technology
Air Cooled Memory Foam
Maximum Heat Rating
Not Rated
Waterproof
No
Color
Dark Brown
Includes Metatarsal Guard
No
Item
Loafer Shoe
Outsole Material
Rubber
Metatarsal Guard
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant Oily/Wet (SRO)
Chain Saw Cut-Resistant
No
Oil-Resisting Sole
Yes
Midsole Technology
Cushioned
Slip-Resistance Value - SATRA Forefoot - Dry
0.89
Liner Material
Fabric, Polyurethane
Midsole Material
EVA
Puncture-Resistant Sole
No
Footwear Style
Loafer Shoe
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Gender
Men's
Toe Cap Material
Carbon Fiber
Toe Type
Safety-Toe
Heel Definition
Flat Heel
Heel Technology
Hands Free Slip-ins(R)
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.41
Insulated
No
Closure
No-Tie Lace
Insole Technology
Air Cooled Memory Foam, Removable Insole
Slip-Resistance Value - SATRA Forefoot - Wet
0.76
Slip-Resistance Value - SATRA Heel - Wet
0.77
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Dry
0.91
Style Number
200234-CDB
Wire Color
Dark Brown

Dimensions

Overall Height
3 in
Width
M
Heel Height
1 1/3 in
Size
10

Description

Loafer Shoe, Closure No-Tie Lace, Color Dark Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Static Dissipative No, Style Number 200234-CDB, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.