Shop SKECHERS

Hiker Boot, Black, Men's, 8-1/2, M, PR

  • Mfr # 200424-BLK Size 8.5
  • Zoro # G224782116

product price: 
$
104.99
/pr
Free Shipping & Returns

Key Features

ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR)
Midsole Material
EVA
Liner Technology
Air Cooled Memory Foam
Waterproof
No
Includes Shank
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
200424-BLK Size 8.5
Zoro #
G224782116
UPC #
199025522304
Country of Origin
Cambodia
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR)
Midsole Material
EVA
Liner Technology
Air Cooled Memory Foam
Waterproof
No
Includes Shank
Yes
Style Number
200424-BLK
Color
Black
Gender
Men's
Upper Material
Leather
Insole Material
Memory Foam
Slip-Resistance Value - SATRA Heel - Dry
0.53
Construction
Cemented
Heel Technology
Hands Free Slip-ins(R)
Heel Definition
Flat Heel
Metatarsal Guard
No
Toe Type
Safety-Toe
Ninety-Degree Heel
No
Liner Material
Fabric, Polyurethane
Insole Technology
Air Cooled Memory Foam, Removable Insole
Insulated
No
Slip-Resistance Value - SATRA Heel - Wet
0.5
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Midsole Technology
Cushioned
Oil-Resisting Sole
Yes
Footwear Style
Hiker Boot
Shank Material
Nylon
Item
Hiker Boot
All-Leather Upper
Yes
Toe Cap Material
Carbon Fiber
Maximum Heat Rating
Not Rated
Chemical-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.51
Closure
No-Tie Lace
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.47
Metal Chip-Resisting Sole
No
Outsole Material
Rubber
Manufacturer-Suggested Sole Slip Rating
Better
Wire Color
Black

Dimensions

Overall Height
6 in
Heel Height
1 in
Size
8 1/2
Width
M

Description

Hiker Boot, Closure No-Tie Lace, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative No, Style Number 200424-BLK, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.