Hiker Boot, Brown, Women's, 8, M, PR

  • Mfr # 108376-BRN Size 8
  • Zoro # G024781975
product price: 
$
104.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Style Number
108376-BRN
Oil-Resisting Sole
Yes
Width
M
Heel Definition
Flat Heel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
108376-BRN Size 8
Zoro #
G024781975
UPC #
199252479792
Country of Origin
Cambodia
Color
Brown
Style Number
108376-BRN
Oil-Resisting Sole
Yes
Heel Definition
Flat Heel
Closure
No-Tie Lace
Slip-Resistance Value - SATRA Forefoot - Wet
0.82
Chemical-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Dry
1.02
All-Leather Upper
Yes
Waterproof
No
Toe Cap Material
Carbon Fiber
Midsole Technology
Cushioned
Insulated
No
Includes Metatarsal Guard
No
Includes Shank
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant Oily/Wet (SRO)
Toe Type
Safety-Toe
Insole Technology
Air Cooled Memory Foam, Removable Insole
Metal Chip-Resisting Sole
No
Midsole Material
EVA
Footwear Style
Hiker Boot
Item
Hiker Boot
Gender
Women's
Maximum Heat Rating
Not Rated
Construction
Cemented
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Slip-Resistance Value - SATRA Heel - Wet
0.77
Outsole Material
Rubber
Upper Material
Leather, Fabric
Manufacturer-Suggested Sole Slip Rating
Better
Insole Material
Memory Foam
Slip-Resistance Value - SATRA Heel - Dry
0.98
Ninety-Degree Heel
No
Metatarsal Guard
No
Heel Technology
Hands Free Slip-ins(R)
Liner Material
Fabric, Polyurethane
Liner Technology
Air Cooled Memory Foam
Wire Color
Brown

Dimensions

Size
8
Width
M
Overall Height
6 in
Heel Height
1 1/4 in

Description

Hiker Boot, Closure No-Tie Lace, Color Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8, Static Dissipative No, Style Number 108376-BRN, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews