Shop SKECHERS
See all product information
Create Account
Work Boot, Blk, 7, Mens, W, PR
- Mfr # 200459W-BLK - Size 7
- Zoro # G725092691
product price:Â
$
103.99
/pr
Free Shipping & Returns
Key Features
Heel Height
1 1/2 in
Insulated
No
Midsole Material
EVA
Waterproof
No
Insole Technology
Air-Cooled Memory Foam(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Heel Height
- 1 1/2 in
- Width
- W
- Size
- 7
Description
Work Boot, Style Family 6-Inch Work Boot, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7, Static Dissipative No, Style Number 200459, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.