LoaferShoe, DarkBrown, Men's, 11, M, PR

  • Mfr # 200456-CDB Size 11
  • Zoro # G925078563
product price: 
$
94.19
/pr

Key Features

Color
Dark Brown
Heel Height
1 1/3 in
Slip-Resistance Value - SATRA Heel - Dry
0.93
Metal Chip-Resisting Sole
No
Midsole Technology
Cushioned
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
200456-CDB Size 11
Zoro #
G925078563
UPC #
199252066688
Country of Origin
Viet Nam
Color
Dark Brown
Slip-Resistance Value - SATRA Heel - Dry
0.93
Metal Chip-Resisting Sole
No
Midsole Technology
Cushioned
Upper Material
Leather, Fabric
Includes Metatarsal Guard
No
Includes Shank
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.5
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.9
Shank Material
Nylon
Heel Definition
Flat Heel
Gender
Men's
Heel Technology
Hands Free Slip-ins(R)
Insole Material
Memory Foam
Item
Loafer Shoe
Footwear Style
Loafer Shoe
Style Number
200456-CDB
Slip-Resistance Value - SATRA Heel - Wet
0.8
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant Oily/Wet (SRO)
Midsole Material
EVA
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating
Better
Slip-Resistance Value - SATRA Forefoot - Wet
0.82
Insulated
No
Insole Technology
Air Cooled Memory Foam, Arch-Fit, Removable Insole
Toe Type
Safety-Toe
Closure
Slip On
Chain Saw Cut-Resistant
No
Outsole Material
Rubber
Liner Material
Fabric, Polyurethane
Ninety-Degree Heel
No
Waterproof
No
Oil-Resisting Sole
Yes
Toe Cap Material
Carbon Fiber
Liner Technology
Air Cooled Memory Foam, Arch-Fit
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.52
Maximum Heat Rating
Not Rated

Dimensions

Heel Height
1 1/3 in
Width
M
Size
11
Overall Height
3 in

Description

Loafer Shoe, Closure Slip On, Color Dark Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11, Static Dissipative No, Style Number 200456-CDB, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.