Shop SKECHERS

LoaferShoe, DarkBrown, Men's, 8-1/2, M, PR

  • Mfr # 200456-CDB Size 8.5
  • Zoro # G125078585

product price: 
$
94.15
/pr

Key Features

Color
Dark Brown
Gender
Men's
Slip-Resistance Value - SATRA Heel - Wet
0.8
Insole Technology
Air Cooled Memory Foam, Arch-Fit, Removable Insole
Slip-Resistance Value - SATRA Forefoot - Wet
0.82
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
200456-CDB Size 8.5
Zoro #
G125078585
UPC #
199252066633
Country of Origin
Viet Nam
Color
Dark Brown
Gender
Men's
Slip-Resistance Value - SATRA Heel - Wet
0.8
Insole Technology
Air Cooled Memory Foam, Arch-Fit, Removable Insole
Slip-Resistance Value - SATRA Forefoot - Wet
0.82
Slip-Resistance Value - SATRA Forefoot - Dry
0.9
Heel Technology
Hands Free Slip-ins(R)
Midsole Material
EVA
Item
Loafer Shoe
Chain Saw Cut-Resistant
No
Shank Material
Nylon
Liner Material
Fabric, Polyurethane
Liner Technology
Air Cooled Memory Foam, Arch-Fit
Closure
Slip On
Chemical-Resisting Sole
No
Footwear Style
Loafer Shoe
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.52
Insole Material
Memory Foam
Slip-Resistance Value - SATRA Heel - Dry
0.93
Manufacturer-Suggested Sole Slip Rating
Better
Toe Type
Safety-Toe
Outsole Material
Rubber
Heel Definition
Flat Heel
Includes Shank
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.5
Waterproof
No
Upper Material
Leather, Fabric
Includes Metatarsal Guard
No
Metal Chip-Resisting Sole
No
Insulated
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant Oily/Wet (SRO)
Style Number
200456-CDB
Maximum Heat Rating
Not Rated
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Toe Cap Material
Carbon Fiber
All-Leather Upper
Yes
Construction
Cemented
Metatarsal Guard
No
Midsole Technology
Cushioned

Dimensions

Width
M
Size
8 1/2
Heel Height
1 1/3 in
Overall Height
3 in

Description

Loafer Shoe, Closure Slip On, Color Dark Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8 1/2, Static Dissipative No, Style Number 200456-CDB, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.