LoaferShoe, DarkBrown, Men's, 11-1/2, M, PR

  • Mfr # 200456-CDB Size 11.5
  • Zoro # G425078537
product price: 
$
94.19
/pr

Key Features

Construction
Cemented
Liner Technology
Air Cooled Memory Foam, Arch-Fit
Oil-Resisting Sole
Yes
Toe Type
Safety-Toe
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant Oily/Wet (SRO)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
200456-CDB Size 11.5
Zoro #
G425078537
UPC #
199252066695
Country of Origin
Viet Nam
Construction
Cemented
Liner Technology
Air Cooled Memory Foam, Arch-Fit
Oil-Resisting Sole
Yes
Toe Type
Safety-Toe
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant Oily/Wet (SRO)
Upper Material
Leather, Fabric
Waterproof
No
Color
Dark Brown
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.5
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.52
Closure
Slip On
Puncture-Resistant Sole
No
Includes Shank
Yes
Chemical-Resisting Sole
No
Maximum Heat Rating
Not Rated
Ninety-Degree Heel
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.82
All-Leather Upper
Yes
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - SATRA Forefoot - Dry
0.9
Outsole Material
Rubber
Item
Loafer Shoe
Manufacturer-Suggested Sole Slip Rating
Better
Slip-Resistance Value - SATRA Heel - Dry
0.93
Gender
Men's
Metatarsal Guard
No
Footwear Style
Loafer Shoe
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Heel - Wet
0.8
Midsole Material
EVA
Chain Saw Cut-Resistant
No
Metal Chip-Resisting Sole
No
Includes Metatarsal Guard
No
Liner Material
Fabric, Polyurethane
Midsole Technology
Cushioned
Insole Material
Memory Foam
Insulated
No
Heel Technology
Hands Free Slip-ins(R)
Style Number
200456-CDB
Insole Technology
Air Cooled Memory Foam, Arch-Fit, Removable Insole
Shank Material
Nylon

Dimensions

Width
M
Heel Height
1 1/3 in
Overall Height
3 in
Size
11 1/2

Description

Loafer Shoe, Closure Slip On, Color Dark Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11 1/2, Static Dissipative No, Style Number 200456-CDB, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews